FT4X12X10 Cable Tray, 4" Deep, 12" Wide, 10' Long

  • Mfr Number:

    FT4X12X10
  • Rexel Part Number:

    139574
  • UPC:

    66251630242

Cable Tray, 4" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 120.96 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # FT4X12X10

Rexel Part # 139574

UPC 66251630242

UNSPSC 39121108

Color Metallic

Length 10 ft

Material Steel

Product Height 4 in

Product Width 12 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch