Cablofil CF105200EZ Cable Tray, 4" Deep, 8" Wide, 10' Long

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    CF105200EZ
  • Rexel Part Number:

    241124
  • UPC:

    800388000780

Cable Tray, 4" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 87.68 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # CF105200EZ

Rexel Part # 241124

UPC 800388000780

UNSPSC 39131707

Color Metallic

Length 10 ft

Material Steel

Product Height 4 in

Product Width 8 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch