Cablofil CF105450EZ Cable Tray, 4" Deep, 18" Wide, 10' Long

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    CF105450EZ
  • Rexel Part Number:

    159986
  • UPC:

    800388001190

Cable Tray, 4" Depth x 18" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 121.81 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # CF105450EZ

Rexel Part # 159986

UPC 800388001190

UNSPSC 39121506

Color Metallic

Length 10 ft

Material Steel

Product Height 4 in

Product Width 18 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch