Cablofil CF54100EZ Cable Tray, 2" Deep, 4" Wide, 10' Long

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    CF54100EZ
  • Rexel Part Number:

    166088
  • UPC:

    800388000254

Cable Tray, 2" Depth x 4" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 67.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # CF54100EZ

Rexel Part # 166088

UPC 800388000254

UNSPSC 39131705

Color Metallic

Length 10 ft

Material Steel

Product Height 2 in

Product Width 4 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch