Hoffman QTP4X12 Cable Tray, 4" Deep, 12" Wide, 10' Long

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    QTP4X12
  • Rexel Part Number:

    411140
  • UPC:

    78351021352

Cable Tray, 4" Depth x 12" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 108.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # QTP4X12

Rexel Part # 411140

UPC 78351021352

UNSPSC 39131716

Length 10 ft

Product Height 4 in

Product Width 12 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch