Hoffman QTP4X6 Cable Tray, 4" Deep, 6" Wide, 10' Long

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    QTP4X6
  • Rexel Part Number:

    381347
  • UPC:

    78351021348

Cable Tray, 4" Depth x 6" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 76.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # QTP4X6

Rexel Part # 381347

UPC 78351021348

UNSPSC 39131716

Length 10 ft

Product Height 4 in

Product Width 6 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch