HellermannTyton 181-91004 Wiring Duct Cover for 1" Duct, 6' Long, PVC, Gray

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    181-91004
  • Rexel Part Number:

    556978
  • UPC:

    08930629215

Wiring Duct Cover for 1" Duct, 6' Long, PVC, Gray

$ 0.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 181-91004

Rexel Part # 556978

UPC 08930629215

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Width 1 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch