Wiremold 304 300 Wire Duct End Plug

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    304
  • Rexel Part Number:

    229162
  • UPC:

    78656441068

Wire Duct End Plug, Walkerduct, Color: White. Size: 3-1/8" x 1-1/4". Used to Seal End of No. 2 Duct.

$ 4.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 304

Rexel Part # 229162

UPC 78656441068

UNSPSC 39131700

Color White

Material Non-Metallic

Product Height 1 1/4 in

Product Width 3 1/8 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch