Panduit C.75LG6-F Wiring Duct Cover, Protective Film, for 3/4" Wide PANDUCT, PVC, Gray, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C.75LG6-F
  • Rexel Part Number:

    206671
  • UPC:

    07498300466

Wiring Duct Cover, Protective Film, for 3/4" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, 6 Foot Length

$ 1.04 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # C.75LG6-F

Rexel Part # 206671

UPC 07498300466

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 3/4 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch