Panduit C2.5WH6-F Wiring Duct Cover, Protective Film, for 2-1/2" Wide PANDUCT, PVC, White, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C2.5WH6-F
  • Rexel Part Number:

    484297
  • UPC:

    07498300462

Wiring Duct Cover, Protective Film, for 2-1/2" Wide PANDUCT Wiring Duct, Lead-free PVC, White, 6 Foot Length

$ 2.03 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # C2.5WH6-F

Rexel Part # 484297

UPC 07498300462

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 2 1/2 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch