Panduit C2IB6 Wiring Duct Cover, for 2" Wide PANDUCT, PVC, Intrinsic Blue, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C2IB6
  • Rexel Part Number:

    48962
  • UPC:

    07498327385

Wiring Duct Cover, for 2" Wide PANDUCT Wiring Duct, Lead-free PVC, Intrinsic Blue, 6 Foot Length

$ 1.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # C2IB6

Rexel Part # 48962

UPC 07498327385

UNSPSC 39131712

Color Blue

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 2 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch