Panduit C3BL6 Wiring Duct Cover, for 3" Wide PANDUCT, PVC, Black, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C3BL6
  • Rexel Part Number:

    46255
  • UPC:

    07498323119

Wiring Duct Cover, for 3" Wide PANDUCT, PVC, Black, 6'

$ 2.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # C3BL6

Rexel Part # 46255

UPC 07498323119

UNSPSC 39131712

Color Black

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 3 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch