Panduit C3WH6F Wiring Duct Cover, Protective Film, for 3" Wide PANDUCT, PVC, White, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C3WH6F
  • Rexel Part Number:

    52835
  • UPC:

    07498300463

Wiring Duct Cover, Protective Film, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, White, 6 Foot Length

$ 2.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # C3WH6F

Rexel Part # 52835

UPC 07498300463

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 3 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch