Panduit C3WH6 Wiring Duct Cover, for 3" Wide PANDUCT, PVC, White, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C3WH6
  • Rexel Part Number:

    46217
  • UPC:

    07498323122

Wiring Duct Cover, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, White, 6 Foot Length

$ 2.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # C3WH6

Rexel Part # 46217

UPC 07498323122

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 3 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch