Panduit C4BL6 Wiring Duct Cover, for 4" Wide PANDUCT, PVC, Black, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C4BL6
  • Rexel Part Number:

    46200
  • UPC:

    07498323139

Wiring Duct Cover, for 4" Wide PANDUCT Wiring Duct, Lead-free PVC, Black, 6 Foot Length

$ 2.96 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # C4BL6

Rexel Part # 46200

UPC 07498323139

UNSPSC 39131712

Color Black

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 4 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch