Panduit C4LG6-F Wiring Duct Cover, Protective Film, for 4" Wide PANDUCT, PVC, Gray, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    C4LG6-F
  • Rexel Part Number:

    46064
  • UPC:

    07498300472

Wiring Duct Cover, Protective Film, for 4" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, 6 Foot Length

$ 3.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # C4LG6-F

Rexel Part # 46064

UPC 07498300472

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 4 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch