Panduit NC1WH6 Halogen-Free Wiring Duct Cover, for 1" Wide PANDUCT, White, 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    NC1WH6
  • Rexel Part Number:

    49574
  • UPC:

    07498323149

Wiring Duct Cover, for 1" Wide Hinged PANDUCT Type NE NORYL Halogen-Free Wiring Duct, Lead-free PVC, White, 6 Foot Length

$ 2.73 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # NC1WH6

Rexel Part # 49574

UPC 07498323149

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material NORYL

Product Width 1 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch