Panduit F1.5X1.5LG6 Narrow Slot Wiring Duct, PVC, Gray, 1-1/2" x 1-1/2" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1.5X1.5LG6
  • Rexel Part Number:

    48288
  • UPC:

    07498337527

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1-1/2 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width

$ 5.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1.5X1.5LG6

Rexel Part # 48288

UPC 07498337527

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 1 1/2 in

Product Width 1 1/2 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch