Panduit F1.5X4IB6 Narrow Slot Wiring Duct, PVC, Blue, 1-1/2" x 4" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1.5X4IB6
  • Rexel Part Number:

    256258
  • UPC:

    07498301793

Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width

$ 8.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1.5X4IB6

Rexel Part # 256258

UPC 07498301793

UNSPSC 39131712

Color Blue

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 1/2 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch