Panduit F1.5X4WH6 Narrow Slot Wiring Duct, PVC, White, 1-1/2" x 4" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1.5X4WH6
  • Rexel Part Number:

    48175
  • UPC:

    07498337540

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1-1/2 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width

$ 8.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1.5X4WH6

Rexel Part # 48175

UPC 07498337540

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 1/2 in

Type Wiring Duct

Is that price for a six foot piece or the per foot price?

Asked by: Triton20
Hello Triton, The best and quickest way to quote, is for you to open a live chat session or to call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-09-02
  • 2017-01-17T10:39CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_48175, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch