Panduit F1X1.5WH6 Narrow Slot Wiring Duct, PVC, White, 1" x 1-1/2" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1X1.5WH6
  • Rexel Part Number:

    48485
  • UPC:

    07498337506

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1 Inch Wide, 1-1/2 Inch Deep, 6 Foot Long, .20" Slot Width

$ 4.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1X1.5WH6

Rexel Part # 48485

UPC 07498337506

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 1 1/2 in

Product Width 1 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch