Panduit F1X2WH6 Narrow Slot Wiring Duct, PVC, White, 1" x 2" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1X2WH6
  • Rexel Part Number:

    48439
  • UPC:

    074983375103

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 1 Inch Wide, 2 Inch Deep, 6 Foot Long, .20" Slot Width

$ 5.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1X2WH6

Rexel Part # 48439

UPC 074983375103

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 1 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch