Panduit F1X4LG6 Narrow Slot Wiring Duct, PVC, Gray, 1" x 4" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1X4LG6
  • Rexel Part Number:

    48335
  • UPC:

    074983375196

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width

$ 9.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1X4LG6

Rexel Part # 48335

UPC 074983375196

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch