Panduit F2X4WH6 4" x 2" Wire Duct

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F2X4WH6
  • Rexel Part Number:

    47994
  • UPC:

    074983375608

Narrow Slot Wire Duct. H x W x L: 4" x 2" x 6'. Color: White. 5mm Slots. ***Item does not include Cover***

$ 8.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F2X4WH6

Rexel Part # 47994

UPC 074983375608

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 2 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch