Panduit F2X5LG6 Narrow Slot Wiring Duct, PVC, Gray, 2" x 5" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F2X5LG6
  • Rexel Part Number:

    47890
  • UPC:

    07498337565

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 2 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width

$ 12.27 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F2X5LG6

Rexel Part # 47890

UPC 07498337565

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 5 in

Product Width 2 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch