Panduit F3X4BL6 Narrow Slot Wiring Duct, PVC, Black, 3" x 4" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F3X4BL6
  • Rexel Part Number:

    520679
  • UPC:

Narrow Slot Wiring Duct, Lead-Free PVC, Black, Size: 3 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width

$ 10.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F3X4BL6

Rexel Part # 520679

UPC

UNSPSC 39131700

Color Black

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 3 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch