Panduit F4X4WH6 Narrow Slot Wiring Duct, PVC, White, 4" x 4" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F4X4WH6
  • Rexel Part Number:

    49124
  • UPC:

    07498337596

Narrow Slot Wiring Duct, Lead-Free PVC, White, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width

$ 13.39 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F4X4WH6

Rexel Part # 49124

UPC 07498337596

UNSPSC 39131712

Color White

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 4 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch