Panduit F4X5LG6 Narrow Slot Wiring Duct, PVC, Gray, 4" x 5" x 6'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F4X5LG6
  • Rexel Part Number:

    49054
  • UPC:

    07498337601

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 4 Inch Wide, 5 Inch Deep, 6 Foot Long, .20" Slot Width

$ 16.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F4X5LG6

Rexel Part # 49054

UPC 07498337601

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Height 5 in

Product Width 4 in

Type Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch