Panduit HC2LG6 Hinged Wiring Duct Cover, for 2" Wide PANDUCT, 6', Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HC2LG6
  • Rexel Part Number:

    53583
  • UPC:

    07498385417

Hinged Wiring Duct Cover, for 2" Wide PANDUCT, 6', Gray

$ 1.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # HC2LG6

Rexel Part # 53583

UPC 07498385417

UNSPSC 39131712

Color Gray

Family / Style PANDUCT

Length 6 ft

Material Non-Metallic

Product Width 2 in

Type Wiring Duct Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch