Thomas & Betts TY2X3NPW6 3" x 2" Wire Duct

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY2X3NPW6
  • Rexel Part Number:

    51127
  • UPC:

    786210970523

Narrow Slot Wire Duct. H x W x L: 3" x 2" x 6'. Color: White. 5mm Slots. ***Item does not include Cover***

$ 5.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # TY2X3NPW6

Rexel Part # 51127

UPC 786210970523

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 3 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch