Superstrut TY2X4NPW6 Narrow Slot Wire Duct, 4" x 2" x 6', PVC, White

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    TY2X4NPW6
  • Rexel Part Number:

    477775
  • UPC:

    786210970530

Narrow Slot Wire Duct. H x W x L: 4" x 2" x 6'. Color: White. 5mm Slots. ***Item does not include Cover***

$ 7.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # TY2X4NPW6

Rexel Part # 477775

UPC 786210970530

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch