HellermannTyton WMB1 Horizontal Cable Manager, 2RU, 1-Sided, 3" x 3" x 19", Black

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    WMB1
  • Rexel Part Number:

    267339
  • UPC:

    089306153597

Wire Duct, Horizontal, (2 Rack Units, Single-Sided). H x W x L: 3" x 3" x 19". Color: Black. Includes: Cover and 12-24 Mounting Screws.

$ 52.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # WMB1

Rexel Part # 267339

UPC 089306153597

UNSPSC 43223305

Color Black

Length 19 in

Material Non-Metallic

Product Height 3 in

Product Width 3 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch