Leviton 492RU-HFO Horizontal Slotted Wiring Duct, 2RU, 3" x 3", Front Only

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    492RU-HFO
  • Rexel Part Number:

    28731
  • UPC:

    078477219997

Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Color: Black. Includes: Cover.

$ 41.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 492RU-HFO

Rexel Part # 28731

UPC 078477219997

UNSPSC 39121703

Color Black

Length 19 in

Material Non-Metallic

Product Height 3 in

Product Width 3 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch