Leviton 492RU-HFR Horizontal Slotted Wiring Duct, 2RU, 3" x 3", Rear Only

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    492RU-HFR
  • Rexel Part Number:

    28775
  • UPC:

    078477219980

Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Rear H x W: 2" x 4". Color: Black. Includes: Cover.

$ 50.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 492RU-HFR

Rexel Part # 28775

UPC 078477219980

UNSPSC 39121703

Color Black

Length 19 in

Material Non-Metallic

Product Height 3 in

Product Width 3 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch