Leviton 4980L-VFR Vertical Slotted Wiring Duct, 5" x 4" x 80", Rear Only, Black Cover

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    4980L-VFR
  • Rexel Part Number:

    28710
  • UPC:

    078477362969

Wire Duct, Vertical, Slotted, Channel, Front: H x W: 4" x 5", Rear H x W: 4" x 5", Length: 80", Color: Black. Includes: Cover.

$ 203.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 4980L-VFR

Rexel Part # 28710

UPC 078477362969

UNSPSC 39121703

Color Black

Length 80 in

Material Non-Metallic

Product Height 4 in

Product Width 5 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch