Panduit DRD33LG6 DIN Rail Wiring Duct, Dual Channels, Base/Cover, Gray, 3" High x 6' Long

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DRD33LG6
  • Rexel Part Number:

    55691
  • UPC:

    07498311708

DIN Rail Wiring Duct, Dual Channels, Base & Cover, Gray, 3" High x 6' Long

$ 27.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # DRD33LG6

Rexel Part # 55691

UPC 07498311708

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 3 in

Type DIN Rail

Place your Will Call order by clicking the cart button next to the appropriate Branch