Panduit PEV6 High Capacity Dual Sided Vertical Manager, 83.5" H x 6" W x 28" D

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PEV6
  • Rexel Part Number:

    521344
  • UPC:

    074983291342

High Capacity Dual Sided Vertical Manager, 83.5" H x 6" W x 28" D

$ 968.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PEV6

Rexel Part # 521344

UPC 074983291342

UNSPSC 43223301

Color Black

Length 83 1/2 in

Material Non-Metallic

Product Depth 28 in

Product Width 6 in

Type Vertical Manager

Place your Will Call order by clicking the cart button next to the appropriate Branch