Panduit DRD44WH6 DIN rail wiring duct

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    DRD44WH6
  • Rexel Part Number:

    127404
  • UPC:

    07498311711

Panduct® PanelMax™ DIN rail wiring duct (base, covers and DIN rail fasteners), 4" height, PVC, white.

$ 40.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 6

Mfr / Brand Panduit

Mfr Part # DRD44WH6

Rexel Part # 127404

UPC 07498311711

UNSPSC 39131712

Color White

Family / Style Panduct

Length 6 ft

Material PVC

Product Height 4.16 in

Product Width 8.25 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch