Panduit F1.5X4LG6 Narrow Slotted Duct, PVC, 6', Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1.5X4LG6
  • Rexel Part Number:

    48152
  • UPC:

    07498337541

Narrow Slotted Duct, PVC, Gray, 1.5in X 4in X 6ft

$ 18.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1.5X4LG6

Rexel Part # 48152

UPC 07498337541

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 1/2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch