Panduit F1X4WH6 SLOTTED

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    F1X4WH6
  • Rexel Part Number:

    48359
  • UPC:

    07498337518

Narrow Slotted Duct, PVC, White, 1in X 4in X 6ft

$ 8.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # F1X4WH6

Rexel Part # 48359

UPC 07498337518

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch