Panduit FL25X25LG-A Flexible Wiring Duct, .98" x .98" x 19.7", Polypropylene, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    FL25X25LG-A
  • Rexel Part Number:

    47467
  • UPC:

    07498337925

Flexible Wiring Duct, .98" x .98" x 19.7", Polypropylene, Light Gray

$ 7.43 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # FL25X25LG-A

Rexel Part # 47467

UPC 07498337925

UNSPSC 39131712

Color Gray

Length 19.7 in

Material Non-Metallic

Product Height .98 in

Product Width 0.98 in

Type Flexible Wiring Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch