Panduit G.5X.5LG6-A Wiring Duct, Wide Slot, 1/2" x 1/2" x 6', PVC, Gray, Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G.5X.5LG6-A
  • Rexel Part Number:

    260965
  • UPC:

    07498364240

Wiring Duct, Type G, Wide Slot, 1/2" W x 1/2" H x 6' L, PVC, Gray, Adhesive

$ 3.50 / EA
EA = EACH

    This item requires special handling.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G.5X.5LG6-A

Rexel Part # 260965

UPC 07498364240

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 1/2 in

Product Width 1/2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch