Panduit G.5X1LG6-A Wiring Duct, Wide Slot, 1/2" x 1" x 6', PVC, Gray, Adhesive

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G.5X1LG6-A
  • Rexel Part Number:

    261101
  • UPC:

    07498364241

Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 1 Inch Deep x 6 Foot Long, PVC, Gray, Adhesive

$ 4.02 / EA
EA = EACH

    This item requires special handling.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G.5X1LG6-A

Rexel Part # 261101

UPC 07498364241

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 1 in

Product Width 1/2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch