Panduit G.5X2WH6 Wiring Duct, Type G, Wide Slot, 1/2" W x 2" H x 6' L, PVC, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G.5X2WH6
  • Rexel Part Number:

    47671
  • UPC:

    07498381462

Wiring Duct, Type G, Wide Slot, 1/2" W x 2" H x 6' L, PVC, White

$ 4.98 / EA
EA = EACH

    This item requires special handling.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G.5X2WH6

Rexel Part # 47671

UPC 07498381462

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 1/2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch