Panduit G.75X1LG6-A Wiring Duct, Type G, Wide Slot, 3/4" W x 1" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G.75X1LG6-A
  • Rexel Part Number:

    248295
  • UPC:

    07498363982

Wiring Duct, Type G, Wide Slot, 3/4" W x 1" H x 6' L, PVC, Gray, Adhesive

$ 4.07 / EA
EA = EACH

    This item requires special handling.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G.75X1LG6-A

Rexel Part # 248295

UPC 07498363982

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 1 in

Product Width 3/4 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch