Panduit G.75X1LG6 SLOTTED DUCT,

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G.75X1LG6
  • Rexel Part Number:

    46832
  • UPC:

    074983638932

PAN G.75X1LG6 SLOTTED DUCT,

$ 3.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G.75X1LG6

Rexel Part # 46832

UPC 074983638932

UNSPSC 39131712

Color Gray

Family / Style Panduct

Length 6 ft

Material PVC

Product Height 1.06 in

Product Width 0.93 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch