Panduit G1.5X2BL6 Wide Slot Wiring Duct, 1.75" W x 2.12" H x 6' L, PVC, Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1.5X2BL6
  • Rexel Part Number:

    47298
  • UPC:

    07498361358

Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 2.12" H x 6' L, Lead Free PVC, Black

$ 5.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1.5X2BL6

Rexel Part # 47298

UPC 07498361358

UNSPSC 39131712

Color Black

Length 6 ft

Material Non-Metallic

Product Height 2 in

Product Width 1 1/2 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch