Panduit G1.5X4LG6 Wide Slot Wiring Duct, 1.75" W x 4.10" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1.5X4LG6
  • Rexel Part Number:

    54271
  • UPC:

    074983545810

Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 4.10" H x 6' L, Lead Free PVC, Gray

$ 8.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1.5X4LG6

Rexel Part # 54271

UPC 074983545810

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 4 in

Product Width 1 3/4 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch