Panduit G1X1LG6 Wide Slot Wiring Duct, 1.26" W x 1.12" H x 6' L, PVC, Gray

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1X1LG6
  • Rexel Part Number:

    46812
  • UPC:

    074983639113

Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 1.12" H x 6' L, Lead Free PVC, Gray

    Currently unavailable for online purchase.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1X1LG6

Rexel Part # 46812

UPC 074983639113

UNSPSC 39131712

Color Gray

Length 6 ft

Material Non-Metallic

Product Height 1 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch