Panduit G1X1WH6 Wiring Duct, Type G, Wide Slot, 1" W x 1" H x 6' L, PVC, White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    G1X1WH6
  • Rexel Part Number:

    46785
  • UPC:

    07498363912

Wiring Duct, Type G, Wide Slot, 1" W x 1" H x 6' L, PVC, White

$ 3.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty FT

Multiple 6

Mfr / Brand Panduit

Mfr Part # G1X1WH6

Rexel Part # 46785

UPC 07498363912

UNSPSC 39131712

Color White

Length 6 ft

Material Non-Metallic

Product Height 1 in

Product Width 1 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch